FESTO 150013 BARBED Y-CONNECTOR Y-PK-6


Barbed Y Connector

References
festo:Y-PK-6
rubix:123A2322
manufacturer :150013
ean:4052568030339

Product details : FESTO 150013 BARBED Y-CONNECTOR Y-PK-6


Barbed Y-connector Y-PK-6 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=5,3 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-6, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistic Weight10,97 g
Length49.2 mm
Metric exterior tube diameter7 mm
Materialpom (housing)
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ 10 pieces
£ 32.64 incl. VAT
  • Delivery usually within ( 11 ) days