MECALINE 883917 PUSH IN SINGLE BANJO BODY-6MM-G1/8IN
BANJO BODY NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883917
Rubix:216A3529
EAN:3660338373169

Documents
Product details : MECALINE 883917 PUSH IN SINGLE BANJO BODY-6MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 1/8 |
| Material | nickel-plated brass |
| Connecting diameter | g1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g1/8 (bspp / parallel thread, iso 228-1) |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Usually arrives within 14 working days
