MECALINE 842873 STRAIGHT FITTING 8-G1/4IN
STAINLESS STEEL MALE TAPER STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:842873
Rubix:208A5190
EAN:3660338062162


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
Documents
Product details : MECALINE 842873 STRAIGHT FITTING 8-G1/4IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- In stock: Next day delivery