Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859645
rubix:
216A2498
ean:
3660338146374
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.52
excl. VAT
/
Each
Ā£
12.62
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
MECALINE 859056 PLUG 15
MECALINE 859273 SINGLE BANJO 8/6-1/2
MECALINE 859268 SINGLE BANJO 6/4-M5
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
MECALINE 859485 FEMALE TEE FITTING 8-1/4
SMC KFH10U-03 INSERT FITTING
SMC KFG2T1008-04S INSERT FITTING
MECALINE 859393 TEE FITTING 6-R1/8IN
MECALINE 859215 ORIENTABLE ELBOW 6/4 R1/8IN
MECALINE 734342 MALE TEE 6X4 R1/4IN
MECALINE 859428 BANJO FITTING 10-G 1/4IN
SMC KFG2H0425-02S INSERT FITTING
MECALINE 859646 BANJO FITTING MALE ADJUSTABLE 8-G3/8IN