Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
Male Stud Taper
References
camozzi:
1050 6-1/8
rubix:
114A7034
Technical specifications
Connecting diameter
1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
Compression fittings Mod. 1050 Male Stud Taper. 4 to 8mm tube versions supplied in multiples of 10. 10 to 12mm tube versions supplied in multiples of 5.
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.44
excl. VAT
/
Each
Ā£
1.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KFG2H0425-02S INSERT FITTING
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5
SMC KFH08N-00-X2 INSERT FITTING
SMC KFH12N-04-X2 INSERT FITTING
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE NUT 14 859044
MECALINE 859048 NUT 22
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
MECALINE NUT 6 859040
MECALINE 859318 NUT WITH SPRING 10/8
MECALINE 859487 FEMALE TEE FITTING 10-3/8