Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859268 SINGLE BANJO 6/4-M5
MECALINE 859268 SINGLE BANJO 6/4-M5
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859268
rubix:
216A2405
ean:
3660338142918
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859268 SINGLE BANJO 6/4-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
PARKER F3BPL6/8-1/8 STUD FITTING 6X8 MALE 1/8IN BSPT
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
MECALINE 734326 CROSS UNION 10X8
MECALINE NUT 4 859039
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859256 FITTING BRANCH 10/8-R3/8IN
MECALINE 859454 TEE FITTING 8 R3/8IN
SMC KFG2H1209-04S INSERT FITTING
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
NORGREN 36000510 M ELB ADAPTER
SMC KFH10U-03 INSERT FITTING
MECALINE STRAIGHT MALE 6-G1/4IN859591