MECALINE 859056 PLUG 15

PLUG

See technical informationSee documents

References

Mecaline:859056
Rubix:216A2672
EAN:3660338141034
PLUG 15

Technical specifications

Connecting diameter 215 mm
See all Specifications

Documents

Product details : MECALINE 859056 PLUG 15


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 215 mm
Materialbrass
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
  • Usually arrives within 14 working days