Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
References
mecaline:
859233
rubix:
216A2267
ean:
3660338142604
Technical specifications
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859481 FEMALE TEE FITTING 4-1/8
NORGREN 36050104 TUB SLEEVE UNIVERSAL
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 858567 MALE STRAIGHT FITTING 6X4R3/8IN
MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
MECALINE 859709 CAPTIVE POLYAMIDE SEAL 1/4
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 859398 TEE FITTING 10-R1/4IN
MECALINE 859490 FEMALE TEE FITTING 12-3/8
MECALINE 734342 MALE TEE 6X4 R1/4IN
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
PARKER 68C-4-2 FITTING