NORGREN C0A510418 PFITC 4MM-G1/8 BANJO ELBOW

Banjo Elbow

See technical information

References

IMI Norgren:C0A510418
Rubix:133A9409
Manufacturer :C0A510418
brand logo

Technical specifications

Materialpbt (body); nickel-plated brass (threaded body); pom (release ring/retaining ring); stainless steel (gripping ring); nbr (seals, vmq-free); die-cast zinc (flange sleeve)
Connection 1male thread g 1/8 (bspp parallel)
See all Specifications

Product details : NORGREN C0A510418 PFITC 4MM-G1/8 BANJO ELBOW


Pneufit-C Banjo Ø4mm x G1/8" C0A510418

Technical specifications


Attributes
Materialpbt (body); nickel-plated brass (threaded body); pom (release ring/retaining ring); stainless steel (gripping ring); nbr (seals, vmq-free); die-cast zinc (flange sleeve)
Connection 1male thread g 1/8 (bspp parallel)
Profilebanjo bend (instant-action swivel bend)
Connection 2push-in fitting for ø 4 mm tube
Max. temperature60 °C
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
  • Usually arrives within 14 working days