References
Festo:QSW-6HL
Rubix:116A0859
Manufacturer :130618
EAN:4052568023768

Documents
Product details : FESTO 130618 PUSH-IN CONNECTOR QSW-6HL
Push-in connector QSW-6HL with push-in sleeve. Size=Standard, Nominal size=2,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 2,35 g |
|---|---|
| Material | pbt |
| Connection 1 | plug-in socket ø 6 mm |
| Profile | angle 45°, long |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days