NORGREN C0A510828 PFITC 8MM-G1/4 BANJO ELBOW
Banjo Parallel Fitting
See technical informationSee documentsReferences
Norgren:C0A510828
Rubix:116A6760
Manufacturer :C0A510828


Technical specifications
| Material | pbt (body);nbr (seal);stainless steel (grab ring);nickel-plated brass (collar) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : NORGREN C0A510828 PFITC 8MM-G1/4 BANJO ELBOW
Strengths
•Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Immediate quality sealing using silicone free U-packing
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | pbt (body);nbr (seal);stainless steel (grab ring);nickel-plated brass (collar) |
|---|---|
| Connection 1 | g 1/4 |
| Profile | pneufit c |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- Usually arrives within 14 working days