References
SMC:DMK6S-04
Rubix:115A3342
Manufacturer :DMK6S-04
EAN:3618036128987

Technical specifications
| Material | c3604bd electroless nickel-plated;pom;sus304 stainless steel |
|---|---|
| Connection 1 | 6 |
Documents
Product details : SMC DMK6S-04 CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs.
Form: S (Socket Side Only)
Tube Size: 04 (4mm)
Accessory: w/o Cover
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 6 pcs.
Form: S (Socket Side Only)
Tube Size: 04 (4mm)
Accessory: w/o Cover
Technical specifications
Attributes
| Material | c3604bd electroless nickel-plated;pom;sus304 stainless steel |
|---|---|
| Connection 1 | 6 |
| Profile | dmk |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
- Delivery usually within ( 4 ) days