References
SMC:KM12-08-03-6
Rubix:115A2642
Manufacturer :KM12-08-03-6
EAN:3618036074024

Documents
Product details : SMC KM12-08-03-6 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.
Model: KM12-08-03-6 (Tube Size 8mm, Port Size (Rc(PT) 3/8) , Number of Ports-6 pcs.)
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.
Model: KM12-08-03-6 (Tube Size 8mm, Port Size (Rc(PT) 3/8) , Number of Ports-6 pcs.)
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | t 1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ 5 pieces
£ 120.12 incl. VAT
- Delivery usually within ( 4 ) days