FESTO 186268 PUSH-IN L-FITTING QSML-G1/8-4


Push-in L-Fitting

References
festo:QSML-G1/8-4
rubix:118A1065
manufacturer :186268
ean:4052568040666
QSML-G1/8-4 Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 186268 PUSH-IN L-FITTING QSML-G1/8-4


Push-in L-fitting QSML-G1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x50x10 mm
Logistic Weight9,06 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilemini
Connection 24
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ 10 pieces
£ 42.72 incl. VAT
  • Delivery usually within ( 2 ) days