References
Festo:QSF-1/4-6-B-100
Rubix:124A8680
Manufacturer :130712
EAN:4052568024338

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 130712 PUSH-IN FITTING QSF-1/4-6-B-100
Push-in fitting QSF-1/4-6-B-100 female thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x120x95 mm |
|---|---|
| Logistic Weight | 24 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 231.00 excl. VAT
/ 100 pieces
£ 277.20 incl. VAT
- Delivery usually within ( 2 ) days