Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102670418 PFIT 4MM-G1/8 SWIVEL T-ADAPTER
NORGREN 102670418 PFIT 4MM-G1/8 SWIVEL T-ADAPTER
Pneufit Push-In Fitting
References
norgren:
102670418
rubix:
118A3682
Technical specifications
Material
nickel plated brass
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102670418 PFIT 4MM-G1/8 SWIVEL T-ADAPTER
Rotatable T-screw-in connection 4-G1/8 Pneufit
Technical specifications
Attributes
Material
nickel plated brass
Connection 1
g 1/8
Profile
10267
Connection 2
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.03
excl. VAT
/
Each
£
8.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 160290018 FITT G1/8 BULKHEAD CONNECTOR
FESTO 8030213 ELBOW FITTING NPFC-L-2G34-F
SMC KGH06-01S FITTING
NORGREN 10K510818 PFIT 8MM-G1/8 ELBOW BANJO REG
MECALINE 858757 LONG MALE 90DEG ELBOW 4 R1/4IN
FESTO 130615 PUSH-IN T-CONNECTOR QST-12-8
SMC KQB2W08-02S ONE-TOUCH FITTING
FESTO 578411 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-E-P10
SMC KQ2VF04-M5A FITTING
SMC KQB2H23-04 ONE-TOUCH FITTING
FESTO 4950 T-FITTING TJK-1/4
LEGRIS LF3000 FITTING 3103 06 13
FESTO 153181 PUSH-IN Y-FITTING QSYL-1/2-12
FESTO 133048 PUSH-IN FITTING NPQP-D-R38-Q10-FD-P10
SMC KQ2LF10-03A BRASS FITTING 3/8 FEMALE THREAD I 10 TUBE