FESTO 13973 BARBED FITTING CRCN-1/4-PK-6


Barb Fitting

References
festo:CRCN-1/4-PK-6
rubix:122A9552
manufacturer :13973
ean:4052568021689
CRCN-1/4-PK-6 Barbed fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);PA-Reinforced;TPE-U(PU) (Seal)
Connection 1G 1/4
See all Specifications

Product details : FESTO 13973 BARBED FITTING CRCN-1/4-PK-6


Barbed fitting CRCN-1/4-PK-6 Corrosion resistant, with sealing ring, for plastic tubing PAN, PUN, PL, PP, PU. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
Logistic Weight16,5 g
MaterialHigh Alloy Stainless Steel (Housing);PA-Reinforced;TPE-U(PU) (Seal)
Connection 1G 1/4
Connection 28
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • Delivery usually within ( 11 ) days