References
Festo:NPQM-Y-Q12-E-P10
Rubix:391A4626
Manufacturer :558802
EAN:4052568055363

Technical specifications
| Material | body: nickel-plated brass; pipe seal: nbr |
|---|---|
| Connection 1 | for 12 mm o.d. pipe |
Documents
Product details : FESTO 558802 PUSH-IN Y-CONNECTOR
Push-in Y-connector NPQM-Y-Q12-E-P10 Size=Standard, Nominal size=11,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 96,32 g |
|---|---|
| Material | body: nickel-plated brass; pipe seal: nbr |
| Connection 1 | for 12 mm o.d. pipe |
| Profile | y union (push-in fitting) |
| Connection 2 | for 12 mm o.d. pipe |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Delivery usually within ( 2 ) days