SMC KQ2LE12-00N NICKEL BRASS MALE FITTING 12 TUBE
One-Touch Fitting
See technical informationSee documentsReferences
SMC:KQ2LE12-00N
Rubix:393A7022
Manufacturer :KQ2LE12-00N
EAN:3618036054507

Technical specifications
| Material | c3604, pbt, pp, stainless steel 303 |
|---|---|
| Connection 1 | 12 mm |
Documents
Product details : SMC KQ2LE12-00N NICKEL BRASS MALE FITTING 12 TUBE
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | c3604, pbt, pp, stainless steel 303 |
|---|---|
| Connection 1 | 12 mm |
| Profile | kq2 |
| Connection 2 | 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Usually arrives within 14 working days