PARKER 1003A25 04 00 TRANSAIR TUBE ALU BLUE D25 LEN GTH: 3M


Transair® Aluminum Pipe

References
parker legris:1003A25 04 00
rubix:296A7288
brand logo
brand logo
Technical specifications
MaterialTreated Aluminium
Connection 11 in
See all Specifications

Product details : PARKER 1003A25 04 00 TRANSAIR TUBE ALU BLUE D25 LEN GTH: 3M


Transair’s modular aluminum pipe delivers superior performance for compressed air, vacuum, and inert gas applications. The aluminum construction prevents corrosion build-up and deterioration of the pipe overtime. All Transair aluminum pipes leave the factory with a QUALICOAT certified coating for protection against environmental effects. Transair will not add additional contaminates into a compressed air system. The quality of air leaving the compressor room will remain unchanged in a Transair system.

With Transair, there is no need to paint the piping to indicate the media being conveyed. Transair comes in 3 standard colors: Blue for compressed air, Gray for vacuum, and Green for industrial/inert gases. For additional colors, please contact Transair customer service.

A Transair system can integrate into existing copper and steel compressed air systems without compromising performance, making it ideal for system upgrades or expansions. The lightweight materials, quick connection technology and minimal required tooling allow a Transair system to be installed 4x faster than traditional methods. All Transair components are 100% recyclable, reusable, and silicone free. Parker warranties all Transair parts for 10 years against manufacturing defects.

Markets:
• Automotive Assembly
• Food &Beverage
• Packaging
• Industrial Plants
• Aerospace

Features/Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Optimum flow rate
• 100% Recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty

Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)

Maximum Working Pressure:
• 1/2” to 4”: 232psi (16bar) when the system is operated between -4 to +115 F (-20 to +46.1 C)
• 6" to 8": 188psi (13 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)

Maximum Working Temperature:
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower (1/2" to 4" Only)
Application: Compressed Air, Vacuum, Industrial Gas, Inert Gases
Assembly Time: 0.05
Body Material: Treated Aluminum
Brand: Parker, Transair
Color: Blue
Configuration: Pipe to Pipe
Connection 1 Type: Pipe
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air, Industrial Gas
Industry: General Industrial
Length: 10, 3
Length (ft): 10
Length (m): 3
Maximum Operating Pressure: 232, 16 bar 232 PSI (-4°F to +113°F)/16 bar (-20°C to 45°C) up to 100 mm
188 PSI (-4° to +140°F)/13 bar (-20°C to 60°C) up to 168 mm
101 PSI (-4° to +185°F)/7 bar ( -20°C to 85°C) up to 168 mm
For Canada, Please refer to https://www.parker.com/ca
Maximum Operating Temperature: 185, 85
Minimum Operating Temperature: -4, -20
Outside Diameter: 1, 25
Pipe O.d. (inch): 1
Pipe O.d. (mm): 25
Product Type: Rigid Aluminum Pipe
Quantity Per Box: 6
Shape: Straight
Size: 1, 25
Specifications Met: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (Air Quality), TUV, CE 2014/68/EU, QUALICOAT
Technology: Pneumatics, Fluid & Gas Handling
Vacuum Pressure Rating: 0.03, 1
Weight: 2.292, 1.04

Technical specifications


Attributes
MaterialTreated Aluminium
Connection 11 in
ProfileTransair
Connection 225 mm
Min. temperature-20 °C
Max. temperature85 °C
Show UNSPSC/ECL@SS
£ 57.55 excl. VAT
/ Each
£ 69.06 incl. VAT
  • Usually arrives within 14 working days