References
Festo:LCN-1/4-PK-6
Rubix:123A0012
Manufacturer :12959
EAN:4052568021559

Documents
Product details : FESTO 12959 BARBED ELBOW FITTING LCN-1/4-PK-6
Barbed L-fitting LCN-1/4-PK-6 Swivelling, with sealing ring. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 14,79 g |
| Material | aluminium |
| Connection 1 | g 1/4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ 10 pieces
£ 69.84 incl. VAT
- Delivery usually within ( 26 ) days