NORGREN 100401200 PFIT 12MM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100401200
Rubix:118A2451
Manufacturer :100401200


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø12 mm (push-in fitting) |
Documents
Product details : NORGREN 100401200 PFIT 12MM ELBOW CONNECTOR
Elbow Connection 12 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø12 mm (push-in fitting) |
| Profile | angle bracket (90° elbow) |
| Connection 2 | tube ø12 mm (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- In stock: Next day delivery