References
SMC:KRP-08
Rubix:115A2647
Manufacturer :KRP-08
EAN:3618036026009

Technical specifications
| Material | flame resistant pbt (ul-94 standard v-0) |
|---|---|
| Connection 1 | tube (one-touch fitting) |
Product details : SMC KRP-08 FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Durable
•Light weight
•Variety of sizes to fit all KR fittings
Size: Ø8
•Light weight
•Variety of sizes to fit all KR fittings
Size: Ø8
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Material | flame resistant pbt (ul-94 standard v-0) |
| Connection 1 | tube (one-touch fitting) |
| Profile | kr-w2 series |
| Max. temperature | 60 °C |
| Type | plug (krp) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ 10 pieces
£ 29.64 incl. VAT
- Delivery usually within ( 4 ) days