FESTO 130748 PUSH-IN L-CONNECTOR QSL-10H-50


Push-in L-Connector

References
festo:QSL-10H-50
rubix:124A8847
manufacturer :130748
ean:4052568024697
QSL-10H-50 Push-in L-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130748 PUSH-IN L-CONNECTOR QSL-10H-50


Push-in L-connector QSL-10H-50 with push-in sleeve. Size=Standard, Nominal size=5,7 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight11,03 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ 50 pieces
£ 252.00 incl. VAT
  • Delivery usually within ( 11 ) days