FESTO 578298 BULKHEAD FITTING NPQH-H-G14F-Q8-P10
Bulkhead Connector
See technical informationSee documentsReferences
Festo:NPQH-H-G14F-Q8-P10
Rubix:113A7523
Manufacturer :578298
EAN:4052568060015

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578298 BULKHEAD FITTING NPQH-H-G14F-Q8-P10
Bulkhead connector NPQH-H-G14F-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 46,94 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 62.70 excl. VAT
/ 10 pieces
£ 75.24 incl. VAT
- Delivery usually within ( 2 ) days