References
Festo:LCN-3/8-PK-6
Rubix:123A0013
Manufacturer :12960
EAN:4052568021566

Documents
Product details : FESTO 12960 BARBED ELBOW FITTING LCN-3/8-PK-6
Barbed L-fitting LCN-3/8-PK-6 Swivelling, with sealing ring. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 17,32 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 10 pieces
£ 84.84 incl. VAT
- Delivery usually within ( 26 ) days