FESTO 130835 PUSH-IN L-FITTING, LONG QSMLLV-M5-4-I


Push-in L-Fitting

References
festo:QSMLLV-M5-4-I
rubix:124A7536
manufacturer :130835
ean:4052568025557
QSMLLV-M5-4-I Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130835 PUSH-IN L-FITTING, LONG QSMLLV-M5-4-I


Push-in L-fitting, long QSMLLV-M5-4-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight10,97 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ 10 pieces
£ 91.80 incl. VAT
  • Delivery usually within ( 11 ) days