FESTO 153428 PUSH-IN FITTING, SELF-SEALING QSK-1/2-12
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-1/2-12
Rubix:124A9854
Manufacturer :153428
EAN:4052568034610

Technical specifications
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153428 PUSH-IN FITTING, SELF-SEALING QSK-1/2-12
Push-in fitting, self-sealing QSK-1/2-12 male thread with external Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x25x24 mm |
|---|---|
| Logistic Weight | 65,5 g |
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 2 ) days