References
Festo:LCNH-3/8-PK-6
Rubix:123A0020
Manufacturer :35990
EAN:4052568023386

Documents
Product details : FESTO 35990 BARBED ELBOW FITTING LCNH-3/8-PK-6
Barbed L-fitting LCNH-3/8-PK-6 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 145.80 excl. VAT
/ 10 pieces
£ 174.96 incl. VAT
- Delivery usually within ( 26 ) days