Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102250838 PFIT 8MM-G3/8 STRAIGHT ADAPTER
NORGREN 102250838 PFIT 8MM-G3/8 STRAIGHT ADAPTER
Pneufit Push-In Fitting
References
norgren:
102250838
rubix:
118A3265
Technical specifications
Material
Glass Reinforced Polyamide
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102250838 PFIT 8MM-G3/8 STRAIGHT ADAPTER
Straight screw-in connection 8 - G 3/8 Pneufit
Technical specifications
Attributes
Material
Glass Reinforced Polyamide
Connection 1
G 3/8
Profile
10225
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.62
excl. VAT
/
Each
£
4.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 102250418 PFIT 4MM-G1/8 STRAIGHT ADAPTER
FESTO 533281 PUSH-IN FITTING
AVENTICS R412005338
MECALINE 859901 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/4
SMC KFG2L0806-01 INSERT FITTING
SMC KCH06-01S FITTING
FESTO 558805 PUSH-IN Y-CONNECTOR
NORGREN 102670838 SWIVEL TEE ADAPTER MALE
FESTO 153276 PUSH-IN L-FITTING QSLF-1/8-8-B
LEGRIS 40MM EQUAL CONN 6606-40-00
LEGRIS LF3000 FITTING 3182 06 00
SMC KQ2V12-04AS-X35 ONE-TOUCH FITTING
FESTO 186292 PUSH-IN L-FITTING, ROTATABLE QSRL-G3/8-12
FESTO 186235 MULTIPLE DISTRIBUTOR QSLV3-G1/4-6
FESTO 153127 PUSH-IN T-FITTING QSTL-1/2-16