NORGREN C00290800 PFITC 8MM BULKHEAD UNION

Norgren

See technical information

References

IMI Norgren:C00290800
Rubix:80986515
Manufacturer :C00290800
brand logo

Technical specifications

Materialpbt (body) / nickel-plated brass (threaded parts)
Connection 1m16 x 1
See all Specifications

Product details : NORGREN C00290800 PFITC 8MM BULKHEAD UNION


Pneufit-C Bulkhead union Ø8mm C00290800

Technical specifications


Attributes
Materialpbt (body) / nickel-plated brass (threaded parts)
Connection 1m16 x 1
Profilestraight bulkhead union
Connection 28 mm
Max. temperature60 °C
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
  • Usually arrives within 14 working days