FESTO 35982 BARBED ELBOW FITTING LCNH-M5-PK-2


Barbed Fitting

References
festo:LCNH-M5-PK-2
rubix:123A0014
manufacturer :35982
ean:4052568023300
LCNH-M5-PK-2 Barbed L-fitting
brand logo
Technical specifications

Product details : FESTO 35982 BARBED ELBOW FITTING LCNH-M5-PK-2


Barbed L-fitting LCNH-M5-PK-2 Rotatable, with extended housing, for plastic tubing PAN, PUN, PP, PU, PR, with sealing ring. Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight6,36 g
MaterialSteel
Connection 23
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ 10 pieces
£ 99.72 incl. VAT
  • Delivery usually within ( 26 ) days