FESTO 186220 MULTIPLE DISTRIBUTOR QSQ-G1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-G1/8-4
Rubix:133A3494
Manufacturer :186220
EAN:4052568040246

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186220 MULTIPLE DISTRIBUTOR QSQ-G1/8-4
Multiple Distributor QSQ-G1/8-4 360° orientable, 4 outlets. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 22,8 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Delivery usually within ( 2 ) days