References
Festo:CRQS-4
Rubix:124A8560
Manufacturer :130645
EAN:4052568068394

Documents
Product details : FESTO 130645 PUSH-IN CONNECTOR CRQS-4
Push-in connector CRQS-4 Size=Standard, Nominal size=2,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x20x20 mm |
|---|---|
| Logistic Weight | 10,7 g |
| Material | high-alloy stainless steel |
| Connection 1 | 4 |
| Profile | straight |
| Connection 2 | 4 |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Delivery usually within ( 8 ) days