References
Festo:QSC-12H
Rubix:116A5543
Manufacturer :153271
EAN:4052568033439

Documents
Product details : FESTO 153271 BLANKING PLUG QSC-12H
Blanking plug QSC-12H Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 3,32 g |
|---|---|
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsc |
| Connection 2 | 13 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
- In stock: Next day delivery