Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558710 PUSH-IN L-FITTING NPQM-L-G18-Q8-P10
FESTO 558710 PUSH-IN L-FITTING NPQM-L-G18-Q8-P10
Push-In L-Fitting
References
festo:
NPQM-L-G18-Q8-P10
rubix:
116A0478
manufacturer :
558710
ean:
4052568054793
Technical specifications
Material
brass (housing);nbr (seal)
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558710 PUSH-IN L-FITTING NPQM-L-G18-Q8-P10
Push-in L-fitting NPQM-L-G18-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
22,37
g
Material
brass (housing);nbr (seal)
Connection 1
g 1/8
Profile
standard
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.00
excl. VAT
/ 10
pieces
£
55.20
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC LQ1R23-M HIGH PURITY FLUOROPOLYMER FITTING
FESTO 578311 CONNECTOR
NORGREN 291171038 3/8 BSP HOSE ADAPTOR
SMC KGE16-00 SUS BULKHEAD UNION FITTING
SMC LQ3L4C-F HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS LF3000 FITTING 3158 10 21
SMC LQ3E4A-S HIGH PURITY FLUOROPOLYMER FITTING
FESTO 153244 MULTIPLE DISTRIBUTOR QSLV6-1/8-8
SMC KQ2W04-M5A ONE-TOUCH FITTING
SMC KQ2H04-G02N1 ONE-TOUCH FITTING
NORGREN C01680818 PFITC 8MM-R1/8 SWIVEL S-TEE
AVENTICS 1823391612
INMECALINE 840743 FLOW REG METER-IN 6- G1/8IN
FESTO 153096 PUSH-IN L-FITTING QSLV-1/2-16
MECALINE 853251 LONG MALE 90 ELBOW 8- G1/4IN