Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153134 PUSH-IN T-CONNECTOR QST-6-4
FESTO 153134 PUSH-IN T-CONNECTOR QST-6-4
Push-in T-Connector
References
festo:
QST-6-4
rubix:
115A9834
manufacturer :
153134
ean:
4052568032265
Technical specifications
Material
PBT
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153134 PUSH-IN T-CONNECTOR QST-6-4
Push-in T connector QST-10-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
10,7
g
Material
PBT
Connection 1
6 mm
Profile
QST
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.40
excl. VAT
/ 10
pieces
£
54.48
incl. VAT
Delivery usually within (
6
) days
Select variants (8)
Add to cart
Check our products from related categories
SMC KPGH10-03 ONE TOUCH CLEAN FITTING
NORGREN 102680628 SWIVEL SIDE TEE ADAPTER
NORGREN 431251648 16MM X 1/2 STR MALE ADAPT
SMC KQ2L16-99A-X35 ONE-TOUCH FITTING
FESTO 153026 PUSH-IN FITTING QSF-1/4-8-B
SMC KQ2S16-G04N ONE-TOUCH FITTING
SMC KQ2UD04-02AS BRASS FITTING 1/4 THREAD I 4 TUBE
FESTO 11945 BARBED FITTING CN-1/8-PK-4
SMC KQG2H08-10 ONE-TOUCH FITTING SUS 316
SMC KQ2VT08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2T01-32A ONE-TOUCH FITTING
SMC KQB2W10-G03 ONE-TOUCH FITTING
NORGREN C00601000 PFITC 10MM EQUAL TEE CONNECTOR
FESTO 153307 PUSH-IN FITTING QSM-1/8-6
FESTO 186341 PUSH-IN T-FITTING QST-V0-G1/4-12