FESTO 19542 BARBED TUBING CONNECTOR RTU-PK-2/3
Barbed Tubing Connector
See technical informationSee documentsReferences
Festo:RTU-PK-2/3
Rubix:122A9561
Manufacturer :19542
EAN:4052568022648

Technical specifications
| Connection 1 | for pneumatic tube od 4 mm |
|---|---|
| Material | brass |
| Standard | ISO 8573-1:2010; VDMA 24364-B1/B2-L; ROHS |
Documents
Product details : FESTO 19542 BARBED TUBING CONNECTOR RTU-PK-2/3
Tubing connector RTU-PK-2/3 With barbed fitting for plastic tubing PP, PU, PR. Nominal size=1,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=(* PK-2, * PK-3), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x20x10 mm |
|---|---|
| Logistic Weight | 1,06 g |
| Connection 1 | for pneumatic tube od 4 mm |
| Material | brass |
| Standard | ISO 8573-1:2010; VDMA 24364-B1/B2-L; ROHS |
| Max. temperature | 60 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ 10 pieces
£ 22.08 incl. VAT
- Delivery usually within ( 26 ) days