Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884681 MULTI SOCKET PLUG FEMALE G 3/8IN
MECALINE 884681 MULTI SOCKET PLUG FEMALE G 3/8IN
PLUGS ISO B - FEMALE
References
mecaline:
884681
rubix:
216A3195
ean:
3660338380495
Technical specifications
Connection 1
G3/8
Material
Laiton nickelé
Standard
ISO B12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884681 MULTI SOCKET PLUG FEMALE G 3/8IN
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
Connection 1
G3/8
Material
Laiton nickelé
Standard
ISO B12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.53
excl. VAT
/
Each
£
4.24
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
PCL COUPLING FEMALE 3/8IN AC21EF
RECTUS PLUG 21SFKO06RXX
MECALINE 894377 COUPLINGS ISO C10 FEMALE CONNECTING 1/4
MECALINE PLUGS ISO C10 FOR HOSE 10MM 736025
21KAIW10MPN0 CPL G1/8 FEMALE BSPP NBR BR
PARKER COUPLING 1/4 BSPT M 9793D-12
MECALINE 884702 HIGH FLOW PLUG FEMALE G 3/8IN
MECALINE 884669 MULTI SOCKET COUPLING FEMALE G 1/2IN
RECTUS PLUG 23SFAK17SXN
MECALINE 884664 MULTI SOCKET COUPLING MALE G 3/8IN
MECALINE 884657 MINI COUPLING FEMALE PLUG -HOSE ID 4
RECTUS 13MM HOSE TAIL PLUG 23SFTF13SXN
MECALINE 884649 MINI COUPLING FEMALE PLUG -MALE G 1/8IN
MECALINE PLUGS ISO B12 MALE 3/8 669056
RECTUS 25KAAW21BPN8 COUPLING