Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859742
rubix:
216A1490
ean:
3660338147203
Technical specifications
Connection 1
10
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859742 BRANCH TEE MM 10-G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
10
Connection 2
G1/4
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.46
excl. VAT
/
Each
£
10.15
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 853329 MALE 90 ELBOW MM 6-M5
MECALINE 853328 MALE 90 ELBOW MM 4-M5
SMC KQ2L06-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2L12-04AS KQ2L ELBOW 1/2MALE X 12MM
SMC KQ2L11-35AS BRASS FITTING NPT 1/4 MALE THREAD I 3/8 TUBE
MECALINE 840799 LONG ORIENTING MALE ELBOW 4-G1/8IN
MECALINE 842862 STRAIGHT FITTING 6-R1/4IN
SMC KQ2Y08-U03A ONE-TOUCH FITTING
MECALINE 884293 STAINLESS STEEL SWIVEL MALE ELBOW 10-G1/2IN
SMC KQ2H06-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I6TUBE
SMC KQ2Y08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
LEGRIS LF 3000 FITTING 3109 12 21
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
MECALINE 858891 BRANCH TEE MM 6 M6