Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Barrel roller bearing
Barrel roller bearing
Filter Options
CATEGORIES
Barrel roller bearing (68)
Brand
FAG
(65)
SKF
(3)
CONFIRM
4 Product(s) with 68 variant(s):
Relevance
fag:
20205-TVP
rubix:
206A8337
manufacturer :
0167017390000
ean:
4012801159753
FAG 20205-TVP:FAG
Inner diameter
:
25 mm
Outer diameter
:
52 mm
Width
:
15 mm
£
123.90
excl. VAT
/
Each
In stock: Next day delivery
Show 32 variant(s) for this product
Add
fag:
20210-K-TVP-C3
rubix:
229A0149
manufacturer :
0384286870030
ean:
4012801159845
FAG 20210-K-TVP-C3 SPHERICAL ROLLER BEARING 384286870030
Inner diameter
:
50 mm
Outer diameter
:
90 mm
Width
:
20 mm
£
145.79
excl. VAT
/
Each
Usually arrives within 14 working days
Show 16 variant(s) for this product
Add
fag:
20306-TVP
rubix:
229A0169
manufacturer :
0167020770000
ean:
4026677610928
FAG 20306-TVP SPHERICAL ROLLER BEARING 167020770000
Inner diameter
:
30 mm
Outer diameter
:
72 mm
Width
:
19 mm
£
127.50
excl. VAT
/
Each
Usually arrives within 14 working days
Show 17 variant(s) for this product
Add
skf:
SRV.20207 TN9
rubix:
102A2070
manufacturer :
34613
ean:
7316577264930
SKF BARREL RLLR BEARING SRV.20207TN9
Inner diameter
:
35 mm
Outer diameter
:
72 mm
Width
:
17 mm
£
202.07
excl. VAT
/
Each
Usually arrives within 14 working days
Show 3 variant(s) for this product
Add