References
FAG:20306-TVP
Rubix:229A0169
Manufacturer :0167020770000
EAN:4012801159944

Product details : FAG 20306-TVP SPHERICAL ROLLER BEARING 167020770000
Spherical roller bearing 203, dimensions in accordance with DIN 635-1
Barrel roller bearings 203, main dimensions to DIN 635-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 203..-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 8800 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 138.33 excl. VAT
/ Each
£ 166.00 incl. VAT
- Delivery usually within ( 7 ) days
