BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU44 UK10
BASE PROTECTION BE BROWNY TOP
See technical informationReferences
Base Protection:CA-B0883-0WA 44
Rubix:389A2801
Manufacturer :CA-B0883-0WA 44
EAN:8050262503162

Product details : BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU44 UK10
- S3 CI SRC
- UPPER: Water-resistant waxy leather
- LINING: SmellStop
- MIDSOLE: Fresh’n Flex
- TOE-CAP: SlimCap
- SOLE: Antifatigue AirTech + Tpu-Skin® Technology 4×4
- Size Range: 36-50
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Water proof | yes |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 67.03 excl. VAT
/ Each
£ 80.44 incl. VAT
- Usually arrives within 14 working days
