U-POWER RR20196 BREZZA S1P SRC GRY LOWSHOE EU48 UK13
Safety Shoes
See technical informationSee documentsReferences
U-Power:CR20196 48
Rubix:244A4876
Manufacturer :0CR20196 48
EAN:8033546096765



Documents
Product details : U-POWER RR20196 BREZZA S1P SRC GRY LOWSHOE EU48 UK13
Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft suede leather with external side aerator, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1P SRC
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48