JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU37 UK4
Sandals 1510 JALAS®
See technical informationSee documentsReferences
Jalas:1510-37
Rubix:271A3777
EAN:6408487442612




Documents
Product details : JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU37 UK4
A broad, anti-slip safety sandal featuring hook & loop fastening and highest quality (S1) protection level. The PU-coated leather upper supports feet and keeps them ventilated and provides anti-static protection. An oil and heat-resistant Nitrilee rubber outer sole withstands and gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® protects feet.
Strengths
Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 131.52 excl. VAT
/ Each
£ 157.82 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
