SPARTEX 853719 ELECTRODE BASIC STEEL DOUBLE COATING 3.2 X 350 CASE 91


Basic electrode double winding

References
spartex:853719
rubix:217A2374
ean:3660338097447
ELECTRODE, BASIC STEEL DOUBLE COATING Type Basic DIM3.2 x 350
brand logo
Technical specifications
TypeBasic
Diameter3.2 mm
StandardISO 2560-A-norm: E 42 0 RC 11
See all Specifications

Product details : SPARTEX 853719 ELECTRODE BASIC STEEL DOUBLE COATING 3.2 X 350 CASE 91


Basic double-coated Electrode with exceptional welding approval. Very high mechanical characteristics. Easy removal of the slag. Good handling. Priming Voltage: =+ ~70 V..
APPLICATIONS.
Public works, metal constructions, all repair work... ISO Standard 2560-A: E 38 ZB 12 H10

Applications

• Public works, metal constructions, all repair work
• ISO Standard 2560-A: E 38 ZB 12 H10

Technical specifications


Attributes
TypeBasic
Diameter3.2 mm
StandardISO 2560-A-norm: E 42 0 RC 11
Length350 mm
Number of electrodes91
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
  • In stock: Next day delivery