Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN
WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN
Electrode - Filler metals Esab
References
esab:
63304030G0
rubix:
4538073
ean:
7330129128839
Product details
Technical specifications
Product details : WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTN
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.07
excl. VAT
/
Each
£
308.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 8350323030 3.2MM OK8350 10.8KG
ROEBUCK MW708 MILD STEEL MIG WIRE 0.8MM 0.7KG
MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG
SPARTEX 856141 RUTILE STEEL ASPECT ELECTRODE 4,0 X 350 CASE 64
WELDABILIT RO352401 ROD TIG 2.4MM X 1KG 312L
SPARTEX 853723 ELECTRODE 316L SS DIM 3.2 X 350 CASE 85
WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KG
SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28
SPARTEX 853714 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.0 X 300 CASE 93
WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G
WELDABILIT RO272401 ROD TIG SIF.NO 27 2.4MM X 1KG
GISS 855150 FILLER METALS TIG 2,0 330 MM LONG 308L S STEEL PK40
SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197
WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260