WELDABILIT RO352401 ROD TIG 2.4MM X 1KG 312L
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RO352401
Rubix:8028737
Documents
Product details : WELDABILIT RO352401 ROD TIG 2.4MM X 1KG 312L
This is a 29.9 stainless TIG filler rod, suitable for difficult-to-weld steels (Mn steels, tool and spring steels), also dissimilar materials. High resistance to weld metal cracking.
Applications
It deposits a crack-resistant weld metal with an increased ferrite content
Base materials to be welded: Armour plate, hardenable steels incl. DFTW-steels, tool, die and spring steels, austenitic manganese steels, hardfacing clutches, gear wheels, shafts, buffer layers prior to hardfacing, dissimilar joining
Base materials to be welded: Armour plate, hardenable steels incl. DFTW-steels, tool, die and spring steels, austenitic manganese steels, hardfacing clutches, gear wheels, shafts, buffer layers prior to hardfacing, dissimilar joining
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Packaging | 1 kg |
| Standard | EN ISO 14343 29 9 |
Show UNSPSC/ECL@SS
£ 37.36 excl. VAT
/ Each
£ 44.83 incl. VAT
- Usually arrives within 14 working days

