Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260
WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260
Electrode - Filler metals Esab
References
esab:
4600202410
rubix:
4538058
ean:
7330129040490
Product details
Technical specifications
Product details : WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260
Technical specifications
Attributes
Length
300
mm
Number of electrodes
190
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
423.54
excl. VAT
/
Each
£
508.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG
WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG
GISS 855149 FILLER METALS TIG 1,6 330 MM LONG 308L S STEEL PK60
3.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)
WELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
SPARTEX 853713 UNI STEEL ELECTRODE TYPE RUTILE DIM 4.0 X 350 CASE 80
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
WELDABILIT RO153201 ROD TIG SIFAL.NO 15 3.2MM X 1KG
SPARTEX 853729 HIGH SAFETY ELECTRODE REPAIR DIM 3.2 X 350 CASE 29
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
4.0MM X 400MM MILD STEEL MMA ELECTRODES (5KG)