MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG


Murex 6013 m/s weld rod 2.5 x 350 5kg

References
murex:4582253300
rubix:092881
brand logo
brand logo
Technical specifications
TypeWeld Rod
Diameter2.5 mm
Packaging5 kg
See all Specifications

Product details : MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG


A high quality rutile-coated electrode for general fabrication and shipyard work in the downhand, vertical and overhead positions. The electrode is recommended for most shipyard applications where butt or fillet welding of mild steel plate is required. Suitable for welding notch ductile high tensile steels such as Lloyds grades AH, DH and EH.

Technical specifications


Attributes
TypeWeld Rod
Diameter2.5 mm
Packaging5 kg
Length350 mm
Show UNSPSC/ECL@SS
£ 143.51 excl. VAT
/ Each
£ 172.21 incl. VAT
  • In stock: Next day delivery